16 x 15 in. Mechanical Joint Ductile Iron C110 Long Sleeve (Less Accessories)
Part #FBLSLA16 | Item #250037 | Manufacturer Part #357704
All Sizes
Product Details
Documents
Specifications
ANSI Specifications: [ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51]
ASTM Specifications: ASTM A-536
AWWA Specifications: [AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651]
Coating: Asphaltic
Ductile Iron Class: C110
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint
Fitting Size 1: 16 in
Fitting Size 2: 16 in
Fitting Sizes: 16 in
Fitting Type: [Straight, Long]
Material: Ductile Iron
Origin: Global
Pipe Lining: Cement