16 x 16 in. Ceiling & Sidewall Register Galvanized Steel

Part #SHMCB261616PG  |  Item #4040795  |  Manufacturer Part #5456.1616-26

Call for Pricing EACH

Length:

16 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Duct Shape: Square

Gauge: 26

Height: 4 in

Length: 16 in

Material: Galvanized Steel

Width: 16 in