16 x 16 x 10 in. Mechanical Joint Ductile Iron C153 Short Body Reducing Tee (Less Accessories)
16 x 16 x 10 in. Mechanical Joint Ductile Iron C153 Short Body Reducing Tee (Less Accessories)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C106, ANSI C111, ANSI C153
- AWWA:
- AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-106, AWWA C-111, AWWA C-153, AWWA C-600, AWWA C-651
- Clean Bagged:
- No
- Ductile Iron Class:
- C153
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connection 3:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fitting Size 1:
- 16 in
- Fitting Size 2:
- 16 in
- Fitting Size 3:
- 10 in
- Fitting Sizes:
- 16 in x 10 in
- Fitting Type:
- Reducing
- ISO:
- ISO 9001:2015
- Material:
- Ductile Iron
- NSF:
- NSF 372 Annex G, NSF 61 Annex G
- NSF Certified:
- Yes
- Pipe Lining:
- Cement-lined
- Pressure - High:
- 350
- UL Listed:
- Yes