16 x 16 x 10 in. Schedule 80 Carbon Steel Weld Reducing Tee

You last purchased this on
 

16 x 16 x 10 in. Schedule 80 Carbon Steel Weld Reducing Tee

This product requires certification to purchase.
You last purchased this on
 

16 x 16 x 10 in. Schedule 80 Carbon Steel Weld Reducing Tee

  • Fast #
  • Part #GW80T161610
  • Item #4897638
3.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Weld
End Connection 2:
Weld
End Connection 3:
Weld
End Connections:
Weld
Fitting Size 1:
16 in
Fitting Size 2:
16 in
Fitting Size 3:
10 in
Fitting Sizes:
16 in x 16 in x 10 in
Fitting Type:
Tee
Material:
Carbon Steel
Schedule Class:
80S