16 x 16 x 12 in. Flanged 125# Reducing Ductile Iron Tee with Protecto P-401 Lined
16 x 16 x 12 in. Flanged 125# Reducing Ductile Iron Tee with Protecto P-401 Lined
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI C110, ANSI A21.10, ANSI Class 125.B16.1
- AWWA:
- AWWA C-110
- Clean Bagged:
- No
- Ductile Iron Class:
- C110
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connection 3:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 16 in
- Fitting Size 2:
- 16 in
- Fitting Size 3:
- 12 in
- Fitting Sizes:
- 16 in x 16 in x 12 in
- Fitting Type:
- Reducing
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pipe Lining:
- Protecto P-401
- Pressure - High:
- 250
- Pressure Class:
- 125#
- UL Listed:
- Yes