16 x 16 x 12 in. Hub Fabricated Reducing and DWV Schedule 40 PVC Tee

Part #PDWVFHRT1612  |  Manufacturer Part #PVC 00401A 6250

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Fabricated PVC Schedule 40 fittings are in used in sanitary drain, waste and vent (DWV), sewer and storm drainage applications
  • Fabricated PVC Schedule 40 fittings are intended for use in non-pressure applications where the operating temperature will not exceed 140° F
  • All Charlotte Pipe products are proudly manufactured in the USA
  • Fabricated fittings meet the requirements of ASTM F 1866 and are listed with NSF

Documents

Specifications

ASTM Specifications: [ASTM D-1784, ASTM D-3311, ASTM F-1866]

Clean Bagged: No

Color Finish: White

End Connection 1: Hub

End Connection 2: Hub

End Connection 3: Hub

End Connections: Hub

FM Approved: No

Fitting Size 1: 16 in

Fitting Size 2: 16 in

Fitting Size 3: 12 in

Fitting Sizes: 16 in x 16 in x 12 in

Fitting Type: [Reducing, Straight]

Material: Plastic

Material Type: PVC DWV

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 14

Schedule Class: 40