16 x 16 x 8 in. Mechanical Joint x Swivel Ductile Iron C153 Short Body Reducing Tee (Less Accessories)
16 x 16 x 8 in. Mechanical Joint x Swivel Ductile Iron C153 Short Body Reducing Tee (Less Accessories)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI C104, ANSI C110
- AWWA:
- AWWA A-21.10, AWWA A-21.4, AWWA C-104, AWWA C-110, AWWA C-153
- Clean Bagged:
- No
- Ductile Iron Class:
- C153
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connection 3:
- Swivel Nut
- End Connections:
- Mechanical Joint x Mechanical Joint x Swivel Nut
- Fitting Size 1:
- 16 in
- Fitting Size 2:
- 16 in
- Fitting Size 3:
- 8 in
- Fitting Sizes:
- 16 in x 16 in x 8 in
- Fitting Type:
- Reducing, Tee
- Material:
- Ductile Iron
- NSF:
- NSF 375, NSF 61
- NSF Certified:
- Yes
- UL Listed:
- Yes