16 x 20 in. Galvanized Filter Frame with Screw

Part #SHMFFSI1620  |  Manufacturer Part #CA7216201

Length:

20 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Length: 20 in

Material: Galvanized Steel

Type: Wise Style

Width: 16 in