16 x 25 in. Galvanized Filter Frame with Screw

Part #SHMFFSI1625  |  Manufacturer Part #CA7216251

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Economy filter frame
  • Galvanized steel
  • Screws into any flat surface

Documents

Specifications

Depth: 1 in

Height: 16 in

Length: 25 in

Material: Galvanized Steel

Product Type: Filter Base

Type: Filter

Width: 25 in