16 x 6 in. Flanged 125# Eccentric Prime Coated and Bituminous Tar Ductile Iron C110 Full Body Reducer

You last purchased this on
 

16 x 6 in. Flanged 125# Eccentric Prime Coated and Bituminous Tar Ductile Iron C110 Full Body Reducer

This product requires certification to purchase.
You last purchased this on
 

16 x 6 in. Flanged 125# Eccentric Prime Coated and Bituminous Tar Ductile Iron C110 Full Body Reducer

  • Fast #
  • Part #FER16U
  • Item #1683015
  • Manufacturer Part #670610316886
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
ASME:
ASME B16.1, ASME B16.1 Class 125
ASTM:
ASTM A-536 Grade 60-42-10, ASTM A-536 Grade 65-45-12, ASTM A-536 Grade 70-50-05
AWWA:
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
Clean Bagged:
No
Coating:
Asphaltic
Ductile Iron Class:
C110
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fitting Size 1:
16 in
Fitting Size 2:
6 in
Fitting Sizes:
16 in x 6 in
Fitting Type:
Eccentric Reducer, Reducer
ISO:
ISO 9001
Length:
18 in
Material:
Ductile Iron
NSF:
NSF 61, NSF 372, NSF Annex G
NSF Certified:
Yes
Origin:
Global
Pipe Lining:
Cement
Pressure - High:
250
Pressure Class:
125#
Type:
RRTG20151D
UL Listed:
Yes
Weight:
210 lb