16 x 6 in. Mechanical Joint Large End Ductile Iron C153 Short Body Reducer (Less Accessories)

You last purchased this on
 

16 x 6 in. Mechanical Joint Large End Ductile Iron C153 Short Body Reducer (Less Accessories)

This product requires certification to purchase.
You last purchased this on
 

16 x 6 in. Mechanical Joint Large End Ductile Iron C153 Short Body Reducer (Less Accessories)

  • Fast #
  • Part #MJLEBRLA16U
  • Item #1671186
  • Manufacturer Part #670610134169
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI C153, ANSI A21.53, ANSI C111, ANSI A21.11, ANSI C104, ANSI A21.4, ANSI C116
ASTM:
ASTM A-536
AWWA:
AWWA C-153, AWWA A-21.53, AWWA C-111, AWWA A-21.11, AWWA C-104, AWWA A-21.4, AWWA C-600-10, AWWA C-116
Clean Bagged:
No
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connection 2:
Plain End
End Connections:
Mechanical Joint x Plain End
Fitting Size 1:
16 in
Fitting Size 2:
6 in
Fitting Sizes:
16 in x 6 in
Length:
16-1/2 in
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes