16 x 8 in. Mechanical Joint Large End Ductile Iron C153 Short Body Reducer
16 x 8 in. Mechanical Joint Large End Ductile Iron C153 Short Body Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI C153, ANSI A21.53, ANSI C111, ANSI A21.11, ANSI C104, ANSI A21.4, ANSI C116
- AWWA:
- AWWA C-153, AWWA A-21.53, AWWA C-111, AWWA A-21.11, AWWA C-104, AWWA A-21.4, AWWA C-600-10, AWWA C-116
- Clean Bagged:
- No
- Ductile Iron Class:
- C153
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 16 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 16 in x 8 in
- Length:
- 14-1/2 in
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes