16 x 8 in. Slip x Hub Fabricated and DWV Schedule 40 PVC Bushing
16 x 8 in. Slip x Hub Fabricated and DWV Schedule 40 PVC Bushing
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 8-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- All Sch 40 DWV fittings are fabricated from Sch 40 pipe which meets or exceeds all performance specifications of ASTM D-1785
- The basic material used conforms to ASTM D-1784 with a cell classification of 12454, type 1, grade 1
- All Freedom Plastics SCH 40 DWV fittings are tested and certified to meet or exceed all performance specifications of ASTM F-1866
Documents
Specifications
- ASTM:
- ASTM D-1785, ASTM D-2665
- Application:
- Drainage
- CSA Certified:
- Yes
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Hub
- End Connections:
- Socket Weld x Hub
- FM Approved:
- No
- Fitting Size 1:
- 16 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 16 in x 8 in
- Fitting Type:
- Bushing
- Material:
- Plastic
- Material Type:
- PVC DWV
- Maximum Temperature:
- 73
- NSF Certified:
- Yes
- Pressure - Maximum:
- 15 psi
- Schedule Class:
- 40