16 x 8 x 6 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

Part #JBS160806  |  Item #7459856  |  Manufacturer Part #BS160806

Call for Pricing EACH

Length

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Edge Crush Test: 32
  • Regular Slotted Carton

Specifications

Height: 6 in

Length: 16 in

Material: Kraft Corrugated

Product Type: Carton

Strength: 32 ECT

Style: RSC

UL Listed: No

Wall Type: Single Wall

Width: 8 in