160 psi Bourdon Pressure Gauge

Part #W52132102  |  Manufacturer Part #213.53DW.25

High Pressure:

160
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vibration resistant glycerin filled

Lead Law Compliant

Specifications

ASME Specifications: ASME B40.100 Grade A

Color Finish: Black

Diameter: 2-1/2 in

End Connection 1: MNPT

End Connections: MNPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 160

Lead Law Compliant: Yes

Low Pressure: 0

Material: [Stainless Steel, Copper Alloy, Aluminum]

Material Type: 304 SS

Maximum Temperature: 140

NEMA Specifications: [NEMA 4X, NEMA IP65]

NSF Certified: No

NSF Specifications: [NSF 61, NSF 372]

Temperature Range: -40 to 140 Deg F

Type: Pressure Gauge