160 Series Door Closer, Cast Aluminum Body, Size 4, Aluminum Finish
160 Series 160 Series Door Closer, Cast Aluminum Body, Size 4, Aluminum Finish
Frequently Purchased Together
Product Details
- Light duty
- Mounts top-jamb, hinge side, and parallel arm
- Size 4
- ANSI grade 1
- Mounting holes: 9-1/6" center to center horizontal, 3/4" vertical
- Non-hold open arm
- Non-handed
Documents
Specifications
- ANSI:
- ANSI/BHMA A156.4, Grade 1
- Collection:
- 160 Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Aluminum
- Height:
- 1-7/8 in
- Length:
- 9-1/16 in
- Material:
- Cast Aluminum
- Security Grade:
- 1
- Size:
- 4
- UL Listed:
- Yes
- Width:
- 2-5/8 in