1600 Series 1600 Series Door Closer, Cast Aluminum Body, Size 4, Aluminum Finish

N1604BCX689

Color/Finish

(Pricing is for Aluminum)

$178.40

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • ANSI grade 1
  • Medium duty
  • Mounting holes: 9-1/6" center to center horizontal, 3/4" vertical
  • Mounts top-jamb, hinge side, and parallel arm
  • Non-handed
  • Non-hold open arm
  • Size 4

SPECIFICATIONS

ANSI Specifications
ANSI/BHMA A156.4, Grade 1
Collection
1600 Series
Color Finish
Aluminum
Color Finish Category
Greys
Height
2-3/5 in
Length
9-3/4 in
Material
Cast Aluminum
Security Grade
1
Size
4
Type
N1604BCX689
UL Listed
Yes
Width
2-4/5 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday