16.4 cf Quad Door Refrigerator in Stainless Steel

Part #GHRQ16N3BGS  |  Manufacturer Part #HRQ16N3BGS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

ADA Compliant: No

CEC Compliant: For Sale in CA

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 26-1/2 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 71 in

Interior Light: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 16.40 cu ft

Refrigerator Type: Bottom Mount Freezer

UL Listed: No

Width: 32-3/4 in