6 in. x 20 ft. Aluminum Pipe

You last purchased this on
 
Transair

6 in. x 20 ft. Aluminum Pipe

This product requires certification to purchase.
You last purchased this on
 
Transair

6 in. x 20 ft. Aluminum Pipe

  • Fast #
  • Part #PTA16L806
  • Item #7575413
  • Manufacturer Part #TA16 L8 06
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ASME:
ASME B31.1, ASME 31.9
Length:
20 ft
Material:
Aluminum
PipeTubing Size:
6 in