169 cfm Energy Recovery Ventilator

BERV100HC

CFM

169
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Guardian Energy Recovery Ventilator
  • Recommended for Homes in Humid Climates

SPECIFICATIONS

AMP
1.4
CFM
169
Depth
13-1/4 in
Height
21-1/10 in
Volts
120V
Width
34-3/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday