17-1/8 x 8-3/8 in. Kraft Die Cut Corrugated Pad with 32ECT

Part #HP132083  |  Manufacturer Part #NA

Length:

17-1/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Edge Crush Test: 32

Specifications

Length: 17-1/8 in

Material: Kraft Corrugated

Product Type: Box

Strength: 32 ECT

UL Listed: No

Width: 8-3/8 in