17-7/8 x 18-3/4 x 36 in. 26 ga Plenum Sleeve

Part #SHMPLS26171836  |  Manufacturer Part #5531.177186360-26

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Duct Shape: Rectangular

Gauge: 26

Height: 36 in

Length: 17-7/8 in

Material: Galvanized Steel

Width: 18-3/4 in