17 in. Quilted Air Conditioner Cover
17 in. Quilted Air Conditioner Cover
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Decorative fabric cover is machine washable
- Plastic liner helps stop drafts
- Fits most standard indoor air conditioner units up to 17" x 25"
- Includes installation tape
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 4 in
- Height:
- 17 in
- Length:
- 25 in
- Material:
- Cloth
- Thickness:
- 1/4 in
- Weight:
- 23/80 lb
- Width:
- 25 in