17 in. Stretchable Dust Cloth
Chix® Stretch N Dust® 17 in. Stretchable Dust Cloth
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Leaves no residue or lint behind
- Color: Yellow/Orange
- Soft enough for delicate surfaces
- Stretch before use to activate dust-catching pockets
- Ideal for general housekeeping and periodic dusting
- Microban® antimicrobial protection inhibits bacteria growth
Specifications
- Collection:
- Chix® Stretch N Dust®
- Color Finish Name:
- Orange, Yellow
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 17 in
- Material:
- Fiber
- Width:
- 12-3/5 in