17 Rubber SLICKER OVERBOOT SZ 10

Part #O8807010  |  Manufacturer Part #88070-10

Type:

O8807010
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dunlop® slicker over boot is ideal for inclement weather or flood conditions
  • Self-cleaning ripple outsole expels mud easily
  • Nonconductive, adjustable polyester strap with plastic buckle and snap for a custom fit
  • 17 in PVC/Flex-O-Thane upper material

Specifications

Color Finish: [Yellow, Black]

Height: 17 in

Material: Plastic

Material Type: PVC

Type: O8807010

Weight: 5.3