17 x 20 x 24 in. Plenum with Flange

You last purchased this on
 

17 x 20 x 24 in. Plenum with Flange

This product requires certification to purchase.
You last purchased this on
 

17 x 20 x 24 in. Plenum with Flange

  • Fast #
  • Part #GRGP172024SB
  • Item #7485987
  • Manufacturer Part #RGP172024SB
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Specifications

Gauge (metal):
26 ga
Height:
24 in
Length:
20 in
Width:
17 in