12 in. Plastic Meter Box Body
Oldcastle® 12 in. Plastic Meter Box Body
Package Quantity Info:
EA: 1 IP: 1 PT: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM C-857
- Collection:
- Oldcastle®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 17 in
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Meter Box Body
- Weight:
- 20 lb
- Width:
- 30 in