1700F 4 in. Cast Iron 175 CWP Flanged Lever Handle Plug Valve

Part #W1700FP  |  Manufacturer Part #1700F

Valve Size:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: 1700F

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Cast Iron

Maximum Pressure: 175 CWP

Type: W1700FP

Valve Operator: Lever Handle

Valve Size: 4 in

Valve Type: Plug Valve