18-3/4 x 24 in. 26 ga Plenum Sleeve

SHMPLS261824

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Manufacturer may vary based on your location

SPECIFICATIONS

Duct Shape
Rectangular
Gauge
26
Height
24 in
Length
14-1/4 in
Material
Galvanized Steel
Width
18-3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday