18 ft. Weld Carbon Steel Pipe

Part #DSCP25018FT  |  Item #3027099

Call for Pricing EACH

Length

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Weld

End Connections: Weld

Length: 18 ft

Material: Carbon Steel

Wall Thickness: 0.25 in