18 ft. x 12 in. Flanged Epoxy Lined Ductile Iron Pipe
Part #DFFPEL1218 | Item #7226313 | Manufacturer Part #DFFPEL1218
Length
Product Details
Specifications
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Length: 18 ft
Material: Ductile Iron
Pipe Lining: Epoxy
Pipe Tubing Size: 12 in