18 GAUGE STAINLESS STEEL 19 X 18 X 6.5 SINGLE BOWL TOP MOUNT KITCHEN SINK KIT

Part #ELRAD191865PDMR2  |  Manufacturer Part #LRAD191865PDMR2

Type:

ELRAD191865PDMR2
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
  • LUSTERTONE FINISH: Durable, handcrafted finish looks as great on day 3,000 as on day one. Light scratches naturally blend into sink finish with time.
  • TOP MOUNT INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • CABINET SIZE: Minimum cabinet size for this sink is 24".
  • INCLUDES: One LKPD1 Perfect Drain and Strainer.

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.2, ASME A112.19.3

Application: Healthcare, Residential

CSA Certified: CSA B125.2, CSA B45.4

Drain Location: Rear Center

Drain Opening: 3-3/8 in

Gauge: 18

IAPMO Listed: Yes

Material Type: 304

Number Of Bowls: 1

Overall Sink Size: 19 in x 18 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Stainless Steel

Type: ELRAD191865PDMR2