18 GAUGE STAINLESS STEEL 25 X 21.25 X 6.5 SINGLE BOWL TOP MOUNT KITCHEN SINK KIT

ELRADQ252165LPD1

Manufacturer Part #: LRADQ252165LPD1

Type

ELRADQ252165LPD1

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
  • LUSTERTONE FINISH: Durable, handcrafted finish looks as great on day 3,000 as on day one. Light scratches naturally blend into sink finish with time.
  • TOP MOUNT INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • QUICK-CLIP MOUNTING SYSTEM: Quickly and securely install sink from above the counter with a series of clips that attach to laminate countertops.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • CABINET SIZE: Minimum cabinet size for this sink is 30".
  • INCLUDES: One LKPD1 Perfect Drain and Strainer.

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.2, ASME A112.19.3
Application
Healthcare, Residential
CSA Certified
CSA B45.4
Capacity
8.6 gal
Drain Location
Rear Left
Drain Opening
3-3/8 in
Gauge
18
IAPMO Listed
Yes
Material Type
304
Number Of Bowls
1
Number of Holes
1 Hole
Overall Sink Size
25 in x 21-1/4 in
Package Quantity
1
Side Spray
No
Sink Bowl Size
21 in x 15-3/4 in x 6-3/8 in
Sink Installation Type
Self-rimming/Drop-in
Sink Material
Stainless Steel
Type
ELRADQ252165LPD1

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday