18 in. Heavy Duty Push Broom
18 in. Heavy Duty Push Broom
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy-duty polypropylene bristles resist stains and odors and are designed for use in the most demanding industrial applications.
- Accepts threaded handle on either side for even wear.
- Reliability for every industrial-strength job.
- Plastic Foam Block.
- Handles sold separately.
Specifications
- Color Finish Category:
- Reds
- Color Finish Name:
- Maroon
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 3-4/5 in
- Length:
- 18 in
- Material:
- Foam, Plastic
- Material Type:
- Polyester, Polypropylene
- Weight:
- 19 lb
- Width:
- 3-4/5 in