18 in. 2V2D Cover

You last purchased this on
 
Zoeller Pump Co

18 in. 2V2D Cover

  • Fast #
  • Part #Z170080
  • Item #1000020
  • Manufacturer Part #17-0080
4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Zoeller Pump Co

18 in. 2V2D Cover

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
31-0158, 31-1748
Diameter:
18 in
Height:
1 in
Length:
22 in
Material:
Steel
Product Type:
Basin Cover
Width:
22 in