1/8 in. 316L Stainless Steel Seamless Tube
1/8 in. 316L Stainless Steel Seamless Tube
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-269
- FM Approved:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- Pipe Wall Type -:
- Seamless
- PipeTubing Size:
- 1/8 in
- UL Listed:
- No
- Wall Thickness:
- 0.028 in