1/8 in. 316L Stainless Steel Seamless Tube

You last purchased this on
 

1/8 in. 316L Stainless Steel Seamless Tube

This product requires certification to purchase.
You last purchased this on
 

1/8 in. 316L Stainless Steel Seamless Tube

  • Fast #
  • Part #IST6L035A213A
  • Item #3983907
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-213
FM Approved:
No
Material:
Stainless Steel
Material Type:
316L
Pipe Wall Type -:
Seamless
PipeTubing Size:
1/8 in
UL Listed:
No
Wall Thickness:
0.035 in