18 in. Accessory Pack for Ductile Iron Pipe or Mechanical Joint

You last purchased this on
 
Romac Industries

RomaGrip™ 18 in. Accessory Pack for Ductile Iron Pipe or Mechanical Joint

This product requires certification to purchase.
Brand image
You last purchased this on
 
Romac Industries

RomaGrip™ 18 in. Accessory Pack for Ductile Iron Pipe or Mechanical Joint

  • Fast #
  • Part #RRGAP18
  • Item #5127248
  • Manufacturer Part #RGAP18
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI A21.11, ANSI C111
ASTM:
ASTM A-536 Grade 65-45-12, ASTM D-2000, ASTM A-536 84, ASTM A-53
AWWA:
AWWA C-111, AWWA A-21.11
Application:
Ductile Iron Pipe, Mechanical Joint
Coating:
Shop Coated, Xylan, Fusion Bonded, Polyester
Collection:
RomaGrip™
Fits Pipe Size:
18 in
Material:
Ductile Iron
Origin:
Domestic
Product Type:
Accessory Pack
UL Listed:
Yes
Weight:
68 lb
Width:
8 in