18 in. 150# CS A105N RF Blind Flange Forged Steel Raised Face
18 in. 150# CS A105N RF Blind Flange Forged Steel Raised Face
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM A-105
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 18 in
- Fitting Size 2:
- 18 in
- Fitting Sizes:
- 18 in
- Fitting Type:
- Straight
- Flange Type:
- Raised Face, Blind
- Material:
- Carbon Steel
- Pressure Class:
- 150#