18 in. 600# CS A105 FF Blind Flange Forged Steel Flat Face

You last purchased this on
 

18 in. 600# CS A105 FF Blind Flange Forged Steel Flat Face

This product requires certification to purchase.
You last purchased this on
 

18 in. 600# CS A105 FF Blind Flange Forged Steel Flat Face

  • Fast #
  • Part #G600FFBF18
  • Item #4897589
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
18 in
Fitting Sizes:
18 in
Flange Type:
Blind, Flat Face
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
600#
UL Listed:
No