18 in. Butt Weld SDR 17.6 Plastic and Fusiolen® PP-R Tee in Blue

Part #A2513148  |  Item #4242294  |  Manufacturer Part #2513148

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 6 in

    Part #A2513130Item #4242272Mfr. Part #2513130

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #A2513134Item #4242276Mfr. Part #2513134

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 10 in

    Part #A2513138Item #4242279Mfr. Part #2513138

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #A2513142Item #4242283Mfr. Part #2513142

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #A2513148Item #4242294Mfr. Part #2513148

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

Color Finish: Blue

End Connection 1: Butt Weld

End Connection 2: Butt Weld

End Connection 3: Butt Weld

End Connections: Butt Weld

FM Approved: No

Fitting Size 1: 18 in

Fitting Size 2: 18 in

Fitting Size 3: 18 in

Fitting Sizes: 18 in

Fitting Type: Straight

ISO Specifications: ISO 15874

Material: [Plastic, Fusiolen® PP-R]

Maximum Pressure: 160 psi

Maximum Temperature: 140

NSF Certified: No

Schedule Class: SDR 17.6

Temperature Rating: 50