18 in. Clay x Cast Iron Plastic Flexible Coupling
18 in. Clay x Cast Iron Plastic Flexible Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM C-1173, ASTM D-5926
- CSA Certified:
- CSA B602
- Clean Bagged:
- No
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 18 in
- Fitting Size 2:
- 18 in
- Fitting Sizes:
- 18 in
- Fitting Type:
- Straight
- Height:
- 9-63/100 in
- Length:
- 21-9/10 in
- Material:
- Cast Iron, Plastic
- Material Type:
- PVC
- Pressure - Maximum:
- 4.3 psi
- Pressure Class:
- 4.3#