1/8 in. Close Threaded Black Carbon Steel Nipple

IBZNCL

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Coating
Black, Zinc Plated
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Material
Carbon Steel
Type
IBZNBCL

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday