1/8 in. Copper Wrot Clean and Bagged Coupling

Part #CBCCA  |  Item #441029

$ 1.39 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #CBCCAItem #441029

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.39 /EACH
    Added to your cart. View Cart

Product Details

Specifications

ANSI Specifications: ANSI B16.22

ASTM Specifications: ASTM B-75

Application: Medical Gas

Clean Bagged: Yes

End Connection 1: Sweat

End Connection 2: Sweat

End Connections: Sweat

Fitting Size 1: 1/8 in

Fitting Size 2: 1/8 in

Fitting Sizes: 1/8 in

Fitting Type: Straight

Material: Copper