18 in. DIPS x Mechanical Joint SDR 11 Plastic Adapter with Accessories

You last purchased this on
 

18 in. DIPS x Mechanical Joint SDR 11 Plastic Adapter with Accessories

This product requires certification to purchase.
You last purchased this on
 

18 in. DIPS x Mechanical Joint SDR 11 Plastic Adapter with Accessories

  • Fast #
  • Part #PED11MJAA18
  • Item #1833047
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
DIPS
End Connection 2:
Mechanical Joint
End Connections:
DIPS x Mechanical Joint
FM Approved:
No
Fitting Size 1:
18 in
Fitting Size 2:
18 in
Fitting Sizes:
18 in
Fitting Type:
Adapter
IAPMO Listed -:
No
Material:
Plastic
NSF Certified:
No
Pressure - Maximum:
160 psi
Schedule Class:
SDR 11