1/8 in. EPDM Ring Gasket

A0723RF125

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bolt pattern: 150#
  • EPDM rubber offers excellent resistance to heat, cold, ozone and UV light in outdoor applications
  • Excellent chemical resistance and high 800 psi tensile strength
  • Excellent electrical properties
  • Not oil resistant

SPECIFICATIONS

CARB OTC LEED Compliant
No
Clean Bagged
No
Color Finish
Black
Diameter
1-1/2 in
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Flange Type
Ring Type Joint
GSA Approved
No
IAPMO Listed
No
Material
Rubber
Material Type
EPDM
NSF Certified
No
Temperature Range
-20 to 220 Deg F
Tensile Strength
800 psi
Thickness
0.125 in
UL Listed
No

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday