18 in. Fan Down Rod in Kocoa

You last purchased this on
 
Minka Aire

Signature 18 in. Fan Down Rod in Kocoa

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Aire

Signature 18 in. Fan Down Rod in Kocoa

  • Fast #
  • Part #MDR518KA
  • Item #4376505
  • Manufacturer Part #DR518-KA
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Kocoa Select Color Finish Name

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Signature
Color Finish Category:
Browns
Color Finish Name:
Kocoa
Depth:
3/4 in
Diameter:
3/4 in
Diameter - Inside 1:
17/25 in
Diameter - Outside:
3/4 in
Dimmable:
No
ETL Listed:
No
Height:
18 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Length:
18 in
Material:
Metal, Steel
Number of Pieces:
1 Piece
Origin:
Global
Product Type:
Downrod
Size:
18 in
Thickness:
0.07 in
UL Listed:
No
Weight:
1.25 lb
Width:
3/4 in