1/8 in. FNPT Brass Straight 90 Degree Elbow

You last purchased this on
 

1/8 in. FNPT Brass Straight 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

1/8 in. FNPT Brass Straight 90 Degree Elbow

  • Fast #
  • Part #BR9A
  • Item #17162
  • Manufacturer Part #101-02
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • 125#
  • Threaded
  • Material: brass
  • Domestic
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI B16.15
ASME:
ASME B1.20.1, ASME B16.15
ASTM:
ASTM B-584
Clean Bagged:
No
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
1/8 in
Fitting Size 2:
1/8 in
Fitting Sizes:
1/8 in
Fitting Type:
Straight
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
NSF Certified:
No
Origin:
Domestic
Pressure Class:
125#