18 in. Galvanized Coated Threaded Carbon Steel Pipe

GN18

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Coating: Galvanized
  • Connection: Threaded
  • Domestic
  • Material: carbon steel

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
Coating
Galvanized
End Connection 1
Threaded
End Connection 2
Threaded
Length
18 in
Material
Carbon Steel
Pipe Tubing Size
1/2 in
Schedule Class
40S

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday