18 in. Galvanized Steel Damper with 2 in Hardware

Part #SHMD2HS18  |  Item #3643593  |  Manufacturer Part #RX3218

Call for Pricing EACH

Diameter

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Damper with double hardware
  • Galvanized steel

Documents

Specifications

Diameter: 18 in

Duct Shape: Round

Material: Galvanized Steel

Type: SHMD2HS18